Harmony XB6, body fixing collar for electrical block

Item #: 250242

Cat #: ZB6Y009

UPC: 389110768124

to view pricing and more.
Harmony XB6, body fixing collar for electrical block

Overview

Harmony XB6, body fixing collar for electrical block

This Harmony ZB6Y009 is a body fixing collar for electrical block. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.

Also known as: 389110768124, ZB6Y009

Specifications

Type: Pilot Device, Mounting Collar
Mounting: Screw
Material: Plastic
Size: 16 mm
Standards: California Proposition 65
Type: Pilot Device, Mounting Collar
Material: Plastic
Standards: California Proposition 65
Mounting: Screw
Size: 16 mm