REXEL logo

IMT FM1STUZ-120U

Item #: 250249
Cat #: FM1STUZ-120U
UPC: 614573121019
Sign In or Register to view pricing and more.
FM1 Series Panel Mount Timer Modules 21 Amp Spdt Switch Captive Trippers With 15-Minute Intervals On 24-Hour Models And 2-Hour Intervals On 7-Day Models ¼" Quick-Connect Terminals Noise Immune – Ideal For Robust Applications Synchronous Drive Or Quartz Drive With Battery Backup True Clock Face, Easy-To-Set Available With Or Without Override Compact Size

Product Overview

FM1 Series Panel Mount Timer Modules 21 Amp Spdt Switch Captive Trippers With 15-Minute Intervals On 24-Hour Models And 2-Hour Intervals On 7-Day Models ¼" Quick-Connect Terminals Noise Immune – Ideal For Robust Applications Synchronous Drive Or Quartz Drive With Battery Backup True Clock Face, Easy-To-Set Available With Or Without Override Compact Size
The FM1 series timer modules are designed to be integrated inside of a machine control panel, circuit board, or other equipment. They are a simple and low cost alternative for applications that do not require more than 21 A or 2 HP, 240 VAC. The FM1 is designed for 24-hour or 7-day control or overriding a functional typical state of a heating, ventilation, refrigeration, lighting, security, or pump system. The FM1 series is ideal for 12, 24 VAC/VDC,120 or 208/240VAC single-phase general applications.
Also known as: 614573121019, FM1STUZ-120U

Documents

Frequently Bought Together (42)

Specifications

Wattage: 1350
Volt Amps: 1
Standards: California Proposition 65
Wattage: 1350
Standards: California Proposition 65
Volt Amps: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)