TYPE 12 SINGLE-DOOR ENCLOSURE, 36X36X8

Item #: 250260

Cat #: 36368-12

UPC: 782051408362

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 36X36X8

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 36X36X8
Also known as: 782051408362, 36368-12

Specifications

Depth: 8 in
Width: 36 in
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 12
Depth: 8 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 36 in
Height: 36 in