ALUM HMI H. BACK 325X225X66

Item #: 2502631

Cat #: SY322266A

UPC: 783510340926

to view pricing and more.
ALUM HMI H. BACK 325X225X66

Overview

ALUM HMI H. BACK 325X225X66

The Syspend Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use.  The integrated side handles provide enhanced ergonomics. The Syspend Aluminum HMI enclosure’s aesthetics are clean and modern and the life of the HMI system is extended due to increased heat dissipation.

Also known as: 783510340926, SY322266A

Specifications

Width: 13.780 in
Depth: 3.150 in
Material: Aluminum
Height: 17.170 in
Finish: Anodized
Width: 13.780 in
Material: Aluminum
Finish: Anodized
Depth: 3.150 in
Height: 17.170 in