This product has been discontinued.

1/8 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V
Item #: 25027
Cat #: MDA-1/8
UPC: 051712722797
to view pricing and more.
Documents & Guides
1/8 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V
Overview
1/8 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712722797, MDA-1/8
Specifications
| Length: | 1 1/4 in |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1/4 in |
| Amps: | 0.125 |
| Type: | Ceramic, Electronic |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 35 kA |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Type: | Ceramic, Electronic |
| Mounting: | Cartridge |
| Speed: | Time Delay, Slow Blow |
| Amps: | 0.125 |
| Volts AC: | 250 |
| Interrupt Rating DC: | 35 kA |