This product has been discontinued.

to view pricing and more.
Documents & Guides
Type:Enclosure back panel kit Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Aluminum Size:4.81" x 4.81" x .10" Color:Silver - Aluminum Mounting:4 screws
Overview
Type:Enclosure back panel kit Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Aluminum Size:4.81" x 4.81" x .10" Color:Silver - Aluminum Mounting:4 screws
Also known as: 085339906797, PA66
Specifications
| Height: | 6 in |
| Width: | 6 in |
| Depth: | 0.100 in |
| Material: | Aluminum |
| Height: | 6 in |
| Depth: | 0.100 in |
| Width: | 6 in |
| Material: | Aluminum |