
Outdoor LED Floodlight, 100/140W, Selectable CCT, 80 CRI, 120 - 277V AC
Item #: 2503281
Cat #: KT-FLED140PS-R4-OSF-UNV-8CSB-VDIM
UPC: 843654160085
to view pricing and more.
Documents & Guides
Outdoor LED Floodlight, 100/140 Watt, Selectable Color Temperature 3000/4000/5000K, 80 CRI, 120 - 277 Volt AC, 0 - 10 Volt Dimming, 3-Pin Photocell, Universal Slipfitter and Trunnion Included, Aluminum Housing With Bronze Finish
Overview
Outdoor LED Floodlight, 100/140 Watt, Selectable Color Temperature 3000/4000/5000K, 80 CRI, 120 - 277 Volt AC, 0 - 10 Volt Dimming, 3-Pin Photocell, Universal Slipfitter and Trunnion Included, Aluminum Housing With Bronze Finish
Ground, pole/tenon, or building mount applications (building façades, signs, recreational venues, general area lighting)
Also known as: 843654160085, KT-FLED140PS-R4-OSF-UNV-8CSB-VDIM
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Wattage: | 140, 100 |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Volts AC: | 120, 277 |
| Volts AC Range: | 120 - 277 |
| Wattage: | 140, 100 |
| Color Rendering Index (CRI): | 80 |