Overview
5/8-11 X 10 THREAD ROD ZC 1/UNIT
A threaded rod, also known as a stud, is a relatively long rod that is threaded on both ends; the thread may extend along the complete length of the rod. They are designed to be used in tension. Threaded rod in bar stock form is often called all-thread.
Also known as: 705591950467, 58X10TRZ
Specifications
| Diameter: | 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Finish: | Zinc |
| Diameter: | 5/8 in |
| Length: | 10 ft |
| Material: | Steel |
| Finish: | Zinc |
