7695-T-150-3G QT-III 3

Item #: 250350

Cat #: 7695-T-150-3G

UPC: 054007436751

to view pricing and more.
Documents & Guides
3M Cold Shrink QT III 7600 T 3G Series Termination Kit includes a non skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The silicone rubber sealing compounds allow the termination to withstand voltages of 5 to 35kV.

Overview

3M Cold Shrink QT III 7600 T 3G Series Termination Kit includes a non skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The silicone rubber sealing compounds allow the termination to withstand voltages of 5 to 35kV.

3M Cold Shrink QT III 7600 T 3W Series Termination Kit includes a non skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Also known as: 054007436751, 7695-T-150-3G

Features & Benefits

  • High dielectric-constant material regulates the distribution of electric field stress
  • Provides a void-free seal to tape shield, wire shield and UniShield® power cables
  • Suitable for indoor applications and cabinet-mount installations

Specifications

Color: Black
Allowable Gauge Range: 750 - 1000
Color: Black
Allowable Gauge Range: 750 - 1000