Diamondshield FG Enclosure, LL, 20x16x10

Item #: 250405

Cat #: DS201610HLL

UPC: 785928908897

to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, Hinged, 2 Lockable Link Latches, Size/Dims: 20" x 16" x 10", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Hinged, 2 Lockable Link Latches, Size/Dims: 20" x 16" x 10", Material/Finish: Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928908897, DS201610HLL

Specifications

Depth: 10 in
Height: 20 in
Color: Gray
Material: Fiberglass
Width: 16 in
Depth: 10 in
Color: Gray
Width: 16 in
Height: 20 in
Material: Fiberglass