Dimming Wall Switch

Item #: 2504214

Cat #: SPODMRA-JOT-DX-WH

UPC: 194994374176

to view pricing and more.
Documents & Guides
Dimming Wall Switch: Wireless dimming and switching; Product pairing without mobile apps and laptops, Functions with or without a neutral connection, Ideal for both new construction and renovation projects, Programmable via push-button or Clairity+ mobile app, International Regulatory Certification (FCC/ISED). A SensorSwitch AIR group can support up to 40 nodes, Fully compatible with JOT deployments. Acuity/SensorSwitch Ci Code: *267TUJ .

Overview

Dimming Wall Switch: Wireless dimming and switching; Product pairing without mobile apps and laptops, Functions with or without a neutral connection, Ideal for both new construction and renovation projects, Programmable via push-button or Clairity+ mobile app, International Regulatory Certification (FCC/ISED). A SensorSwitch AIR group can support up to 40 nodes, Fully compatible with JOT deployments. Acuity/SensorSwitch Ci Code: *267TUJ .

The SPODMRA SSA wall switch uses Bluetooth® Low Energy (BLE) technology to enable wireless dimming and switching. This simple, cost-effective solution can accommodate a wide range of input voltages from 120-277 VAC or 347 VAC, all single phase. It’s ideal for small commercial indoor spaces such as private offices, conference rooms, closets, copy rooms or any other individual room level space. SPODMRA SSA units come pre-configured for neutral-less. If connection with neutral wiring is required, contractors can convert the unit in seconds. SPODMRA SSA is only compatible with SensorSwitch AIR enabled fixtures and controls. Pairing in-circuit SensorSwitch AIR enabled products is initiated with the provisioning button using the tool provided with each unit. Once pairing is complete, settings can be changed using push-button programming or the Clairity+ mobile app

Also known as: 194994374176, SPODMRA-JOT-DX-WH

Specifications

Type: Wall Switch, Dimmer, Wireless
Color: White
Volts AC Range: 120 - 277
Type: Wall Switch, Dimmer, Wireless
Volts AC Range: 120 - 277
Color: White