CKT BRKR 600V 15A 3P

Item #: 250435

Cat #: HEG3B015L

UPC: 783643520400

Sign In or Register to view pricing and more.
Documents & Guides
CKT BRKR 600V 15A 3P

Overview

CKT BRKR 600V 15A 3P
Also known as: 783643520400, HEG3B015L

Specifications

Poles: 3
Amps: 15
Interrupt Rating AC: 65 kA
Poles: 3
Interrupt Rating AC: 65 kA
Amps: 15