Wireway, Type 1, Screw Cover, 6" x 6" x 120", Steel, Gray, Knockouts

Item #: 250454

Cat #: 66120-G

UPC: 782051103106

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 10 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Includes Knockouts.

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 10 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Includes Knockouts.
Also known as: 782051103106, 66120-G

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in