This product has been discontinued.

Fuse, 3/4 Amp Time-Delay Glass, 1/4" x 1-1/4", 250V
Item #: 25046
Cat #: MDL-3/4
UPC: 051712724418
to view pricing and more.
Documents & Guides
Fuse, 3/4 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS
Overview
Fuse, 3/4 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS
Also known as: 051712724418, MDL-3/4
Specifications
| Amps: | 0.750 |
| Diameter: | 0.250 in |
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse, Electronic |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1.250 in |
| Interrupt Rating AC: | 10 kA |
| Amps: | 0.750 |
| Speed: | Time Delay, Slow Blow |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 0.250 in |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Length: | 1.250 in |