REXEL logo

High Speed Drill Bit, Steel, 1/4", 2-Pack

Item #: 2506
Cat #: R14HSD
UPC: 705591870222
Sign In or Register to view pricing and more.
High Speed Drill Bit, Steel, Length: 4 inch, Diameter: 1/4 inch, 2-Pack

Product Overview

High Speed Drill Bit, Steel, Length: 4 inch, Diameter: 1/4 inch, 2-Pack
Also known as: 705591870222, R14HSD

Documents

Frequently Bought Together (50)
Bizline
R38HSD High Speed Drill Bit, Steel, 3/8", 1-Pack
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Bizline
R12HSD High Speed Drill Bit, 1/2 Inch, 1 per Pack
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Bizline
R14LW Lock Washer, 1/4", Steel
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Bizline
R141FW Fender Washer, 1/4" x 1", Steel
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Bizline
R38114FW Fender Washer, 3/8" x 1-1/4", Steel
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Bizline
R18HSD High Speed Drill Bit, Steel, 1/8", 2-Pack
Bizline
R516HSD 87026 -> HIGH SPEED
Appleton
4075S Set Screw Connector, 3/4" Steel
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Bizline
R144MTB Mushroom Head Toggle Bolt, 1/4" x 4", Zinc Plated Steel, 25/PK
Multiple
GRC075 3/4" Galvanized Coupling
Bizline
R38LW Lock Washer, 3/8", Steel
Eaton B-Line
B54SH-120GLV Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Bizline
R38HSD High Speed Drill Bit, Steel, 3/8", 1-Pack
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Bizline
R114HMS Tapcon Anchor, Hex Head, 1/4" x 1-1/4"
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Bizline
R141HB Hex Bolt, Grade 2, Steel, Zinc Plated, 1/4" x 1"
Appleton
4SEK 4" Square Box, Welded, Metallic, 1-1/2" Deep
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Bizline
R1224114HTT5 Self-Drill Screw, Type 5, Hex Washer Head, 12 x 1-1/4"
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Appleton
SC-50 Flex Connector, Squeeze, Straight, 1/2", Die Cast Zinc
Bizline
R141FW Fender Washer, 1/4" x 1", Steel
Bizline
R12HSD High Speed Drill Bit, 1/2 Inch, 1 per Pack
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Multiple
400MA 4" PVC Male Terminal Adapter.
Thomas & Betts
6H1-B #1 COND/PIPE HANGER,STEEL
Appleton
CH-100-B Conduit Hanger, Type CH-B, 3/4", Steel
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
LB37 Conduit Body, Type: LB, Size: 1", Form 7, Malleable Iron
Appleton
370 Conduit Body Cover, 1", Form 7, Steel
Bizline
R101HT Self-Drill Screw, Hex Washer Head, 10 x 1"
Bizline
R18HSD High Speed Drill Bit, Steel, 1/8", 2-Pack

Specifications

Diameter: 1/4 in
Length: 4 in
Type: High-Speed
Diameter: 1/4 in
Type: High-Speed
Length: 4 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)