
Multi-Conductor Cable, 14 AWG, 2 Conductor, Riser, Unshielded, Gray, 1000' Pull Pack
Item #: 250601
Cat #: E1052S.30.10
UPC: 079407830503
to view pricing and more.
Documents & Guides
Multi-Conductor Data Cable, 14 AWG, 2 Conductor, Riser, Unshielded, Gray, 1000 Foot Pull Pack, NEC Type CMR and/or CL3R.
Overview
Multi-Conductor Data Cable, 14 AWG, 2 Conductor, Riser, Unshielded, Gray, 1000 Foot Pull Pack, NEC Type CMR and/or CL3R.
Offered both with and without shields, the former to protect these critical circuits from noise, these cables will provide the latest in available technology for the system installer and contractor. General Cable Carol Brand products are conveniently packaged in 1000' or 500' Iengths to assist the installer.
Also known as: 079407830503, E1052S.30.10
Specifications
| Conductors: | 2 |
| Length: | 1000 ft |
| Color: | Gray |
| Jacket: | Riser |
| Shielding: | Unshielded |
| Allowable Gauge Range: | 14 |
| Package Type: | Pull Box |
| Conductors: | 2 |
| Color: | Gray |
| Shielding: | Unshielded |
| Package Type: | Pull Box |
| Length: | 1000 ft |
| Jacket: | Riser |
| Allowable Gauge Range: | 14 |