Butt Splice, Crimp, 4 AWG

Item #: 25061
Cat #: SCS4-L
UPC: 07498390310
Sign In or Register to view pricing and more.
Butt Splice, Crimp, Copper Conductor, 4 AWG

Overview

Butt Splice, Crimp, Copper Conductor, 4 AWG
Also known as: 07498390310, SCS4-L

Specifications

Material: Copper
Color: Gray
Allowable Gauge Range: 2
Material: Copper
Allowable Gauge Range: 2
Color: Gray

Customer Reviews

No reviews for this product
(0)