Reducing Washer, 2-1/2" x 1", Steel

Item #: 250642

Cat #: WA-173

UPC: 785991445862

to view pricing and more.
Documents & Guides
Reducing Washer, 2-1/2" x 1", Steel

Overview

Reducing Washer, 2-1/2" x 1", Steel
Also known as: 785991445862, WA-173

Specifications

Diameter: 1 in, 2 1/2 in
Material: Steel
Diameter: 1 in, 2 1/2 in
Material: Steel