Wireway Straight Section, Knockouts, 4" x 10'

Item #: 250663

Cat #: 44120-G

UPC: 782051101508

to view pricing and more.
Documents & Guides
Wireway Straight Section, No Knockouts, 4" x 10'

Overview

Wireway Straight Section, No Knockouts, 4" x 10'
Also known as: 782051101508, 44120-G

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 120 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel