Fluorescent Lamp, Coated, T12, 48", 34W, 4100K

Item #: 250676

Cat #: F34CW/RS/EW-TUFFCOAT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, 34 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Color Temperature: 4100K, Length: 48 inch

Overview

Fluorescent Lamp, Coated, 34 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Color Temperature: 4100K, Length: 48 inch
Also known as: F34CW/RS/EW-TUFFCOAT

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 34
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 34
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)