Enclosure Back Panel, 24" x 24", Steel, White

Item #: 250704

Cat #: N2424P

UPC: 782051377057

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure Back Panel, 24 Inch x 24 Inch, Steel, White

Overview

Enclosure Back Panel, 24 Inch x 24 Inch, Steel, White
Also known as: 782051377057, N2424P

Specifications

Width: 24 in
Height: 24 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 24 in
Color: White
IP/NEMA Rating: NEMA 3R
Height: 24 in
Material: Steel