TS Sidewalls, 78.700 x 31.500", Carbon Steel, Includes Hardware

Item #: 250712
Cat #: 8108235
UPC: 639889346383
Sign In or Register to view pricing and more.
Documents & Guides
TS Sidewalls, 78.700 x 31.500 Inch, Carbon Steel, Includes Hardware, For Use With TS/TS IT Enclosures, Packaged as 2 Pieces

Overview

TS Sidewalls, 78.700 x 31.500 Inch, Carbon Steel, Includes Hardware, For Use With TS/TS IT Enclosures, Packaged as 2 Pieces
TS Sidewalls benefit from automatic potential equalization and higher EMC protection thanks to enclosure panel holders with grounding insert, easy positioning with the location aid, and grounding bolt with contact surface.
Also known as: 639889346383, 8108235

Specifications

Mounting: Side
Height: 2000 mm
IP/NEMA Rating: IP55
Width: 800 mm
Material: Steel
Mounting: Side
IP/NEMA Rating: IP55
Material: Steel
Height: 2000 mm
Width: 800 mm

Customer Reviews

No reviews for this product
(0)