Wire Marker Tape, L

Item #: 250713

Cat #: SDR-L

UPC: 054007093992

to view pricing and more.
Documents & Guides
Wire Marker Tape, L, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

Overview

Wire Marker Tape, L, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

3M™ ScotchCode™ SDR-L Wire Marker Tape Refill Roll is pre-printed with 6 letters per inch and is ideal for phase identification on large- or small-gauge wire or cable and for automotive applications on tubing, hoses and replacement parts. This tape is also ideal for identification of terminal blocks/strips, wire in panel boards or a piece of switchgear. It is compatible with the 3M ScotchCode Tape Dispenser STD. RoHS 2011/65/EU Compliant‎.

Also known as: 054007093992, SDR-L

Specifications

Type: Tape, Wire Marker
Material: Polyester
Length: 8 ft
Width: 0.215 in
Color: White
Type: Tape, Wire Marker
Length: 8 ft
Color: White
Material: Polyester
Width: 0.215 in