5" & 6" Onyx Tunable LED Retrofit Baffle, 120V, 16.500W, Selectable CCT, White

Item #: 2507757

Cat #: NOXAC-5632TWWW

UPC: 732180831951

to view pricing and more.
5 Inch & 6 Inch Onyx Tunable LED Retrofit Baffle, 120 Volt, 16.500Watt, 1150 Lumens, Selectable CCT 2700/3000/3500/4000/5000K, 90+ CRI, White Finish

Overview

5 Inch & 6 Inch Onyx Tunable LED Retrofit Baffle, 120 Volt, 16.500Watt, 1150 Lumens, Selectable CCT 2700/3000/3500/4000/5000K, 90+ CRI, White Finish

5″/6″ AC Onyx Retrofit Series requires no driver and allows for a sleek design. Baffle trim minimizes glare by absorbing and diffusing excess light, suitable for use with most 5” and 6” recessed housings.

Also known as: 732180831951, NOXAC-5632TWWW

Features & Benefits

  • Delivering over 1150 lumens
  • Five color temperatures in each fixture (2700K / 3000K / 3500K / 4000K / 5000K)
  • Classified for wet locations
  • Dimmable AC LED
  • Includes medium base socket adaptor for easy retrofitting in 5" or 6" recessed housings
  • 5-year limited warranty

Specifications

Wattage: 16.500
Volts AC: 120
Lumens: 1150
Diameter: 5 in, 6 in
Light Technology: LED
Color Temperature: 2700 to 5000 (Warm to Cool White)
Wattage: 16.500
Lumens: 1150
Light Technology: LED
Volts AC: 120
Diameter: 5 in, 6 in
Color Temperature: 2700 to 5000 (Warm to Cool White)