Selector Switch, 3-Position, 30mm, Knob, Spring Return from Both

Item #: 25087

Cat #: 800T-J91KC7B

UPC: 781180239410

to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Both, KC7 Cam, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Both, KC7 Cam, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J91KC7B from Rockwell Automation® is a three-position, 30 mm selector switch with a white insert. It is standard knob spring return. And it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180239410, 800T-J91KC7B

Specifications

Type: Knob, 3-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Knob, 3-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T