Hinge Screw Cover Wireway, Elbow 6x6

Item #: 250894

Cat #: 66-HSLSIDE

UPC: 782051480146

to view pricing and more.
Documents & Guides
Hinge Screw Cover Wireway, Elbow 6x6

Overview

Hinge Screw Cover Wireway, Elbow 6x6
Also known as: 782051480146, 66-HSLSIDE

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°