Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 250900

Cat #: MVU10-14R/SX

UPC: 051128588253

to view pricing and more.
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 50/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 50/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128588253, MVU10-14R/SX

Specifications

Material: Vinyl
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow
Volts AC: 600
Allowable Gauge Range: 12 - 10