Cable Tie, 14.5L (368mm), Standard, Weat

Item #: 25092

Cat #: PLT4S-M100

UPC: 074983548385

to view pricing and more.
Pan-Ty® locking tie, standard cross section, 14.5, weather resistant polypropylene, black.

Overview

Pan-Ty® locking tie, standard cross section, 14.5, weather resistant polypropylene, black.
Also known as: 074983548385, PLT4S-M100

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Material: Polypropylene
Weight Capacity: 50 lbs
Length: 14.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Material: Polypropylene
Length: 14.500 in
Family / Style: Pan-Ty®