5" PVC 45° Elbow, Schedule 40, Gray

Item #: 250998
Cat #: UA7AP
UPC: 034481060727
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 45 Degree Elbow, Schedule 40, Gray

Overview

5 Inch PVC 45 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481060727, UA7AP

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 45°
Type: Schedule 40
Diameter: 5 in
Angle: 45°
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)