Transformer, Isolation, 660kVA, 460VAC Primary, 575VAC Secondary, 3PH, Floor Mounting

Item #: 2510244

Cat #: 1321-3TH660-BC

UPC: 820919498510

to view pricing and more.
Documents & Guides
Transformer, Isolation, 660 kVA, 460 Volt AC Primary, 575 Volt AC Secondary, 3-Phase, Floor Mounting

Overview

Transformer, Isolation, 660 kVA, 460 Volt AC Primary, 575 Volt AC Secondary, 3-Phase, Floor Mounting

Allen-Bradley 1321 Isolation Transformers are designed to meet the standard horsepower, voltage ratings, and harmonics of the Allen-Bradley variable speed drives.

Also known as: 820919498510, 1321-3TH660-BC

Specifications

Mounting: Floor
Type: Isolation Transformer
Volt Amps: 660kVA
Primary Voltage: 460Y
Secondary Voltage: 575
Mounting: Floor
Volt Amps: 660kVA
Secondary Voltage: 575
Type: Isolation Transformer
Primary Voltage: 460Y