PORC RECEPT

Item #: 25103
Cat #: 9882
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PORC RECEPT660 Watt- 250V, Two Piece Pony Cleat Lampholder, White

Overview

PORC RECEPT660 Watt- 250V, Two Piece Pony Cleat Lampholder, White
Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.
Also known as: 9882

Specifications

Base: Medium Screw (E26)
Type: Keyless
Color: White
Light Technology: HID, Incandescent
Base: Medium Screw (E26)
Color: White
Type: Keyless
Light Technology: HID, Incandescent

Customer Reviews

No reviews for this product
(0)