This product may not be available in all locations.
2
more

Transformer, Machine Tool, 0.075kVA, 230/460-115, Open
Item #: 251047
Cat #: 9T58K0043
UPC: 783173119129
to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 0.075 kVA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 0.075 kVA, 230/460 - 115, Open
Also known as: 783173119129, 9T58K0043
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 75 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 75 |
| Primary Voltage: | 240/480, 220/440, 230/460 |