Cable Tie, 11.5L (292mm) Standard, Polyp

Item #: 25109

Cat #: PLT3S-M109

UPC: 074983548293

to view pricing and more.
Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, polypropylene, green.

Overview

Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, polypropylene, green.
Also known as: 074983548293, PLT3S-M109

Specifications

Color: Green
Width: 0.190 in
Size: Standard
Length: 11.500 in
Material: Polypropylene
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Green
Size: Standard
Material: Polypropylene
Product Thickness: 0.052 in
Width: 0.190 in
Length: 11.500 in
Weight Capacity: 50 lbs
Family / Style: Pan-Ty®