Wireway Reducer, Type 1, Lay-In, 6" to 4", Steel, Gray
Item #:
251092
Cat #:
4466-FR
UPC:
782051110722
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Reducer, NEMA Type 1, Lay-In, Screw Cover, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch to 4 Inch.
Overview
Wireway Reducer, NEMA Type 1, Lay-In, Screw Cover, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch to 4 Inch.
Also known as: 782051110722, 4466-FR
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 4 in, 6 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in, 6 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)