CMLED-D 175W 120-277V TYPE V

Item #: 2510938

Cat #: CMLED17D5BU

UPC: 781381397889

to view pricing and more.
CMLED-D 175W 120-277V TYPE V

Overview

CMLED-D 175W 120-277V TYPE V
Also known as: 781381397889, CMLED17D5BU

Specifications

Wattage: 60
Lumens: 7900
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 60
Light Technology: LED
Lumens: 7900
Volts AC Range: 120 - 277