Xitanium 150w LED Driver

Item #: 2510957

Cat #: XI150C070V210CNF1M

UPC: 781087166802

to view pricing and more.
Documents & Guides
Philips Advance, Xitanium LED Driver, Wattage: 150W, 0.70A, 0-10V Dimming, Voltage Rating: 120~277, Output Voltage: 60~210V, Rohs Compliant, UL Certified, CSA Certified, environmental Standard: UL Damp & Dry. Signify 12NC 929002724613.

Overview

Philips Advance, Xitanium LED Driver, Wattage: 150W, 0.70A, 0-10V Dimming, Voltage Rating: 120~277, Output Voltage: 60~210V, Rohs Compliant, UL Certified, CSA Certified, environmental Standard: UL Damp & Dry. Signify 12NC 929002724613.

Long-lasting and low maintenance, LED-based light sources are an excellent solution for all lighting applications. For optimal performance, these solutions require reliable drivers matching the long lifetime of the LEDs. The Philips Advance Xitanium LED Outdoor Driver portfolio offers a range of products specially designed to operate LED solutions in outdoor applications. These drivers are designed for hard-wired integration into outdoor luminaires for
the most rugged applications. They operate to specification under wide temperature and electrical ranges to ensure reliability

Also known as: 781087166802, XI150C070V210CNF1M

Specifications

Wattage: 150
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Type: 0-10V Dimming
Dimmable: Yes