72.00 Sc Straight Section W/ Ko

Item #: 251099

Cat #: 4472-G

UPC: 782051101409

to view pricing and more.
Documents & Guides
Circ-a-w 4472g Nma1 Scr Cvr wireway

Overview

Circ-a-w 4472g Nma1 Scr Cvr wireway
Also known as: 782051101409, 4472-G

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 72 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel