Cable Tie, Nylon, Releasable, Natural, 11.89" Long, 100/PK

Item #: 251114

Cat #: L-10-50R-9-C

UPC: 728494910208

to view pricing and more.
Documents & Guides
Cable Tie, Nylon, Releasable, Natural, 11.89" Long, .300" Wide, 3" Max Bundle Size, 500lb Rating, Order in Multiples of 100

Overview

Cable Tie, Nylon, Releasable, Natural, 11.89" Long, .300" Wide, 3" Max Bundle Size, 500lb Rating, Order in Multiples of 100
Also known as: 728494910208, L-10-50R-9-C

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 10 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 10 in