Cable Tie, UV Nylon, Heavy-Duty, Black, 11.1" Long, 100/PK

Item #: 251122

Cat #: L-11-120-0-C

UPC: 728494091891

to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant Nylon, Heavy Duty, Black, 11.1" Long, .300" Wide, 3" Max Bundle Size, 120lb Rating, Order in Multiples of 100

Overview

Cable Tie, Weather Resistant Nylon, Heavy Duty, Black, 11.1" Long, .300" Wide, 3" Max Bundle Size, 120lb Rating, Order in Multiples of 100

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 728494091891, L-11-120-0-C

Specifications

Color: Black
Length: 11 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Black
Weight Capacity: 120 lbs
Length: 11 in
Material: Nylon