Junction Box, Hinged, SC, 36x30x10

Item #: 251139

Cat #: C3630

UPC: 785928007705

to view pricing and more.
Documents & Guides
The Stahlin Disconnect Series was designed for use in larger industrial control systems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable

Overview

The Stahlin Disconnect Series was designed for use in larger industrial control systems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable

The Stahlin Disconnect Series was designed for use in larger industrial controlsystems and machine tool control panels. The disconnect handle is made from a corrosion resistant composite for extreme environment conditions. The design is easily adaptable

Also known as: 785928007705, C3630

Specifications

Width: 30 in
Depth: 10 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3
Color: Gray
Material: Fiberglass
Height: 36 in
Width: 30 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3
Material: Fiberglass
Depth: 10 in
Color: Gray
Height: 36 in