98385 PL V G24Q/G24D 5.5W PL EDGE SERIES BYPASS 120-277V OR DIRECT ON MAGNETIC BALLAST

Item #: 2512108

Cat #: 5.5PLV/835/HYBM

UPC: 045079983854

to view pricing and more.
Documents & Guides
98385 PL V G24Q/G24D 5.5W PL EDGE SERIES BYPASS 120-277V OR DIRECT ON MAGNETIC BALLAST

Overview

98385 PL V G24Q/G24D 5.5W PL EDGE SERIES BYPASS 120-277V OR DIRECT ON MAGNETIC BALLAST
Also known as: 045079983854, 5.5PLV/835/HYBM

Specifications

Lumens: 600
Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)
Wattage: 5.500
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120, 277
Wattage: 5.500
Type: Ballast Bypass (Type B)