
2x4' Volumetric LED Troffer (4pk)
Item #: 2512937
Cat #: RP-TTV-G1-2X4-33L-840-FWFC-SR
UPC: 197810004554
to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. Volumetric LED Troffer Retrofit Kit (*Pack of 4) w/ Field Adjustable Wattage & CCT: Install as a Retrofit Kit or as a New Fixture; 120-277 Volt, Wattage: 20/26/34/40 (26 Watt Default), Color Temperature: 3500K/4000K/5000K (4000K Default), Lumens: 2540-5300 (depending on wattage & color selected - 3390 Default). This item is Sold in Pack of 4 Minimum. "SR" (SENSOR READY): Remove 'SR' when ordering w/ OCC, OCCRF, BT, OCCBT, EMG or AIR. Call Platt Sales for Quote if other option needed.
Overview
2 Ft. x 4 Ft. Volumetric LED Troffer Retrofit Kit (*Pack of 4) w/ Field Adjustable Wattage & CCT: Install as a Retrofit Kit or as a New Fixture; 120-277 Volt, Wattage: 20/26/34/40 (26 Watt Default), Color Temperature: 3500K/4000K/5000K (4000K Default), Lumens: 2540-5300 (depending on wattage & color selected - 3390 Default). This item is Sold in Pack of 4 Minimum. "SR" (SENSOR READY): Remove 'SR' when ordering w/ OCC, OCCRF, BT, OCCBT, EMG or AIR. Call Platt Sales for Quote if other option needed.
Our new Troffer Transformer has the ability to be installed as a retrofit kit or as a new fixture. Choose between volumetric or flat panel design.
Also known as: 197810004554, RP-TTV-G1-2X4-33L-840-FWFC-SR
Specifications
| Wattage: | 34, 26, 20, 40 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft |
| Width: | 2 ft |
| Lumens: | Selectable |
| Wattage: | 34, 26, 20, 40 |
| Length: | 4 ft |
| Lumens: | Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 2 ft |