Window Encl. 24.00x20.00x8.00

Item #: 25134

Cat #: CSD24208W

UPC: 783510778606

Sign In or Register to view pricing and more.
Concept Window-Door Enclosures, 24.00x20.00x8.00, Gray, Steel

Overview

Concept Window-Door Enclosures, 24.00x20.00x8.00, Gray, Steel

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510778606, CSD24208W

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 8 in
Height: 24 in
Width: 20 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 24 in
Material: Steel
Depth: 8 in
Width: 20 in
Mounting: Wall