Head for key selector switch, Harmony XB5, Ø22 mm 3 position spring return Dom 8D1

Item #: 251359
Cat #: ZB5AG03D
UPC: 785901679288
Sign In or Register to view pricing and more.
Head for key selector switch, Harmony XB5, Ø22 mm 3 position spring return Dom 8D1

Overview

Head for key selector switch, Harmony XB5, Ø22 mm 3 position spring return Dom 8D1
This head with key (key no.8D1) provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete key selector switch units. It provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 785901679288, ZB5AG03D

Specifications

Mounting: Panel
Size: 22.5 mm
Type: Operator Only, Keyed, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Type: Operator Only, Keyed, 3 Position, Selector Switch
Material: Plastic
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)