TYPE 12 DOUBLE-DOOR WALL MOUNT ENCLOSURE, 48X48X12

Item #: 251377

Cat #: 484812-12D

UPC: 782051110807

to view pricing and more.
Documents & Guides
TYPE 12 DOUBLE-DOOR WALL MOUNT ENCLOSURE, 48X48X12

Overview

TYPE 12 DOUBLE-DOOR WALL MOUNT ENCLOSURE, 48X48X12
Also known as: 782051110807, 484812-12D

Specifications

Height: 48 in
Material: Steel
Width: 48 in
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Height: 48 in
Width: 48 in
Mounting: Wall
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 12