CPI35-600-12 - CPI 35-600-12

Item #: 2513819

Cat #: 554330

UPC: 782856796718

to view pricing and more.
Documents & Guides
CPI35-600-12 - CPI 35-600-12

Overview

CPI35-600-12 - CPI 35-600-12

Flat stainless-steel grounding braid offering superior corrosion, abrasion and UV resistance for harsh environments (offshore, marine, food, chemical). Flexible, ready-to-install solution with excellent electrical contact and vibration resistance—non-magnetic and recommended for EMC/EMI shielding.

Also known as: 782856796718, 554330

Features & Benefits

  • Superior abrasion, corrosion, chemical and UV resistance make CPI braids ideal for outdoor applications
  • Great for expansion joints where constant movement requires a flexible and durable solution
  • Ready to use out of the box, eliminates the need for cutting, stripping, crimping and punching
  • Quick and easy to install
  • Resistant to vibration and fatigue, reducing maintenance
  • Will not rust or discolor, so the appearance will never fade or change
  • Excellent electrical contact
  • No additional lugs or terminals needed
  • Non-magnetic material
  • Recommended by the EMC/EMI directives

Specifications

Length: 23.620 in
Material: Stainless Steel 316L
Weight: 0.430 lb
Length: 23.620 in
Weight: 0.430 lb
Material: Stainless Steel 316L