Cable Tie, Heavy Duty, UV Black Nylon, 48" Long, 50/Pack

Item #: 251416

Cat #: L-48-175-0-L

UPC: 728494913605

to view pricing and more.
Documents & Guides
Cable Tie, Heavy Duty, UV Black Nylon, 48" Long, 50/Pack, 175 lb Tensile Strength

Overview

Cable Tie, Heavy Duty, UV Black Nylon, 48" Long, 50/Pack, 175 lb Tensile Strength

Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.

Also known as: 728494913605, L-48-175-0-L

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 48 in
Material: Nylon
Weight Capacity: 175 lbs
Length: 48 in
Color: Black
Material: Nylon