
TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6
Item #: 251425
Cat #: 14126-4CHC
UPC: 782051740608
Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6
Overview
TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6
Also known as: 782051740608, 14126-4CHC
Specifications
| Depth: | 6 in |
| Width: | 14 in |
| Material: | Steel |
| Height: | 14 in |
| Mounting: | Wall |
| IP/NEMA Rating: | NEMA 12 |
| Depth: | 6 in |
| Material: | Steel |
| Mounting: | Wall |
| Width: | 14 in |
| Height: | 14 in |
| IP/NEMA Rating: | NEMA 12 |