1/4 X 1-1/4 TIME DELAY GLASS - 9 AMP

Item #: 25145

Cat #: MDL-9

UPC: 051712724678

to view pricing and more.
Documents & Guides
9A 32V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse

Overview

9A 32V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse
Also known as: 051712724678, MDL-9

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 32
Amps: 9
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 32
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Amps: 9
Length: 1.250 in