Twist-Lock, Single Flush Receptacle, 30A

Item #: 25147
Cat #: HBL2610
UPC: 783585235929
Sign In or Register to view pricing and more.
Documents & Guides
Twist-Lock, Single Flush Receptacle, 30A, 125V AC, 2P3W Grounding, Nylon, Black

Overview

Twist-Lock, Single Flush Receptacle, 30A, 125V AC, 2P3W Grounding, Nylon, Black
Hubbell HUBHBL2610 Twist-Lock® devices feature a high-impact, abuse-resistant nylon face and wire restraint recess for both back and side wiring. All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.
Also known as: 783585235929, HBL2610

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120
Color: Black
Amps: 30
NEMA Configuration: L5-30R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Volts AC: 120
Amps: 30
Material: Nylon/Plastic
Mounting: Flush
Color: Black
NEMA Configuration: L5-30R

Customer Reviews

No reviews for this product
(0)